5X5 IN. FLANGED TILE DRAIN STRAINER FOR 3/4 IN. TILE WITH 2 IN. THROAT IN SATIN STAINLESS
5X5 IN. FLANGED TILE DRAIN STRAINER FOR 3/4 IN. TILE WITH 2 IN. THROAT IN SATIN STAINLESS
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compatible with Double Waterproofing: Traditional and Liquid/Fabric Waterproofing
- Capacity: 9 gallons per minute
- Drain body NOT included
- TDFS series center drains are compliant with Schluter®-Kerdi shower system warranty. Warranty back by Infinity Drain.
-
Lead Law Compliant
Documents
Specifications
- Color Finish Name:
- Satin Stainless
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- UPC:
- 840126177190