2 in. Plastic Satin Bronze Shower Drain
LTD 5-2 Series 2 in. Plastic Satin Bronze Shower Drain
Frequently Purchased Together
Product Details
- Compatible with traditional waterproofing: PVC/vinyl liner, lead/copper pan, hot mop, rubber liner, fiberglass
- Capacity: 9 gallons per minute
- 5" x 5" LTD 5 tile insert complete kit in satin bronze with ABS drain body, 2" outlet
- Grate can be removed completely for cleaning
- 1" strainer depth
- Interior and exterior use
- 16 gauge 304L stainless steel cover with ABS base for 3/8" tile
- Drain body included
- Flow rate 8 gpm with 2" outlet
- Requires traditional 4-way floor pitch
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- Application:
- Residential
- Collection:
- LTD 5-2 Series
- Construction:
- Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Base Width:
- 3-3/4 in
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- Drain Opening:
- 2 in
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Satin Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Shape:
- Square
- Height:
- 1 in
- IAPMO Listed -:
- Yes
- Length:
- 5 in
- Width:
- 5 in