2 in. Plastic Satin Bronze Shower Drain

You last purchased this on
 
Infinity Drain

LTD 5-2 Series 2 in. Plastic Satin Bronze Shower Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Infinity Drain

LTD 5-2 Series 2 in. Plastic Satin Bronze Shower Drain

  • Fast #
  • Part #ILTD52PSB
  • Item #9185331
  • Manufacturer Part #LTD5-2P SB
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Compatible with traditional waterproofing: PVC/vinyl liner, lead/copper pan, hot mop, rubber liner, fiberglass
  • Capacity: 9 gallons per minute
  • 5" x 5" LTD 5 tile insert complete kit in satin bronze with PVC drain body, 2" outlet
  • Grate can be removed completely for cleaning
  • 1" strainer depth
  • Interior and exterior use
  • 16 gauge 304L stainless steel cover with ABS base for 3/8" tile
  • Drain body included
  • Flow rate 8 gpm with 2" outlet
  • Requires traditional 4-way floor pitch
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.2
Adjustable:
No
Application:
Residential
Collection:
LTD 5-2 Series
Construction:
Membrane
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Base Width:
3-3/4 in
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304L
Drain Opening:
2 in
Fits Pipe Size:
2 in
Grate Color Finish:
Satin Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Grate Shape:
Square
Height:
1 in
IAPMO Listed -:
Yes
Length:
5 in
Width:
5 in