This product requires certification to purchase.

2 in. Threaded Stainless Steel Drain Base in Satin Bronze

Infinity Drain

2 in. Threaded Stainless Steel Drain Base in Satin Bronze

  • Fast #
  • Part #IT52SB
  • Item #7374411
  • Manufacturer Part #T 52-SB
3.4 out of 5 Customer Rating
Brand image
Infinity Drain

2 in. Threaded Stainless Steel Drain Base in Satin Bronze

  • Fast #
  • Part #IT52SB
  • Item #7374411
  • Manufacturer Part #T 52-SB
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Stainless steel 304L
  • Internally pitched stainless steel strainer and throat 5" x 5"
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Satin Bronze
Material
Stainless Steel
Outlet Type
Threaded
Warranty & Product Information
IAPMO Listed
No
UPC
840126108620