6-7/16 in. 304L Stainless Steel Square Strainer in Matte Black
6-7/16 in. 304L Stainless Steel Square Strainer in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- 5"x5" LT5 Tile Drain Strainer-2" Throat in Matte Black
- Capacity: 9 gallons per minute
-
Lead Law Compliant
Specifications
- Diameter:
- 6-7/16
- Drain Component Type:
- Strainer
- Drain Type:
- Shower Drain
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 304L
- Strainer Size:
- 5
- Strainer Style:
- Square
- Trim Ring:
- No
- UL Listed:
- No
- UPC:
- 840126120110