60 Drain Matte Black
60 Drain Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 60" FF Series Complete Kit with 2 1/2" Marc Newson Grate in Matte Black
- Compatible with Liquid/Fabric waterproofing
- Capacity: 9 gallons per minute
- No drain body required
- No-hub connection to waste line with rubber coupling (not included)
Specifications
- Adjustable:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Construction:
- Membrane
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- IAPMO Listed:
- Yes
- UPC:
- 817179014628