60 Drain Satin Stainless Steel
60 Drain Satin Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 60" FF Series Complete Kit with 5" Wedge Wire Grate in Satin Stainless
- Compatible with Liquid/Fabric waterproofing
- Capacity: 21 gallons per minute
- No drain body required
- No-hub connection to waste line with rubber coupling (not included)
- Recess channel into subfloor with placement brackets ST 125
- Metal edge detail available ME 96
- 60" grate and 48" stainless steel channel
Specifications
- Adjustable:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless
- Construction:
- Membrane
- Drain Base Material:
- Stainless Steel
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 316L
- Fits Pipe Size:
- 3 in
- IAPMO Listed:
- Yes
- Outlet Type:
- No Hub
- Type:
- IFFAS12560SS
- UPC:
- 817179014215