This product requires certification to purchase.

60 in. Stainless Steel Grate

Infinity Drain

60 in. Stainless Steel Grate

  • Fast #
  • Part #ID6560SS
  • Item #5113056
  • Manufacturer Part #D 6560 SS
3.8 out of 5 Customer Rating
Brand image
Infinity Drain

60 in. Stainless Steel Grate

  • Fast #
  • Part #ID6560SS
  • Item #5113056
  • Manufacturer Part #D 6560 SS
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 48
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Circular perforated grate for S-DG 65
  • 16 gauge, 304 stainless steel
  • 59-7/8" L x 2-1/2" W x 1-9/16" H
  • Finish: Satin Stainless Steel
  • Requires Certification
Dimensions & Measurements
Height
1-9/16 in
Length
60 in
Width
2-1/2 in
Characteristics & Features
Drain Component Type
Grate
Warranty & Product Information
Application
Indoor, Outdoor
IAPMO Listed
No
UPC
817179010545