This product requires certification to purchase.

60 in. Stainless Steel Tile Insert Frame Linear Channel Less Drain in Satin Champagne

Infinity Drain

60 in. Stainless Steel Tile Insert Frame Linear Channel Less Drain in Satin Champagne

  • Fast #
  • Part #ISTIF6560SC
  • Item #10344184
  • Manufacturer Part #STIF 6560 SC
5 out of 5 Customer Rating
Brand image
Infinity Drain

60 in. Stainless Steel Tile Insert Frame Linear Channel Less Drain in Satin Champagne

  • Fast #
  • Part #ISTIF6560SC
  • Item #10344184
  • Manufacturer Part #STIF 6560 SC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Copper pan, Hot mop, Rubber liner, Fiberglass
  • Capacity: 9 gallons per minute
  • Drain body NOT included
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Length
60 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Satin Champagne
Drain Base Material
Plastic
Drain Base Material Type
PVC
Drain Grate Material
Plastic
Drain Grate Material Type
PVC
Grate Shape
Linear
Warranty & Product Information
Application
Commercial
Lead Law Compliant
Yes
Type
ISTIF6560SC
UPC
840421207936