8 in. 3-Outlet Clamp Down Floor Drain in Satin Stainless Steel
8 in. 3-Outlet Clamp Down Floor Drain in Satin Stainless Steel
Product Details
Product Details
- 8"x 8" TD 20 Tile Insert High Flow Complete Kit in Satin Stainless with PVC Drain Body, 3" Outlet
- Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
- Capacity: 21 gallons per minute
- Drain body included
Specifications
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless
- Construction:
- Membrane
- Drain Base Height:
- 1-5/16
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- Fits Pipe Size:
- 1/4 in
- Grate Diameter:
- 8
- IAPMO Listed:
- Yes
- Length:
- 8
- Outlet Type:
- No Hub
- UPC:
- 817179017377