96" COMPLETE KIT FOR TILE INSERT 99 ALL STAINLESS WITH PVC BODY
96" COMPLETE KIT FOR TILE INSERT 99 ALL STAINLESS WITH PVC BODY
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 96" S-Stainless Steel Series High Flow Complete Kit with Tile Insert Frame in Satin Stainless with PVC Drain Body, 3" Outlet
- Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
- Capacity: 21 gallons per minute
- Drain body included
-
Lead Law Compliant
Specifications
- Adjustable:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless
- Construction:
- Membrane
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- IAPMO Listed:
- Yes
- Lead Law Compliant:
- Yes
- UPC:
- 840126105131