8 in. Out Assembly in Stainless Steel for S-DGAS AS 99 Series Floor Drains
Big Gulp 8 in. Out Assembly in Stainless Steel for S-DGAS AS 99 Series Floor Drains
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- With 8" stainless steel outlet section for S-AS/DGAS 99 Series
- Requires (2) GJS 65 joiner strips
- With 16 gauge, Stainless Steel 304
Documents
Specifications
- ASME:
- ASME A112.18.2
- Brand Model Compatibility:
- S-DGAS AS 99 Series Floor Drains
- Collection:
- Big Gulp
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Component Type:
- Drain Fixture
- IAPMO Listed -:
- No
- Length:
- 8 in
- NSF Certified:
- No
- Product Type:
- Out Assembly
- Width:
- 2-7/8 in