This product requires certification to purchase.

2 in. Floor Drain with 4 in. Square Strainer

Infinity Drain

Center Drain Series 2 in. Floor Drain with 4 in. Square Strainer

  • Fast #
  • Part #IND42IPS
  • Item #7833021
  • Manufacturer Part #ND 4-2I PS
3.1 out of 5 Customer Rating
Brand image
Infinity Drain

Center Drain Series 2 in. Floor Drain with 4 in. Square Strainer

  • Fast #
  • Part #IND42IPS
  • Item #7833021
  • Manufacturer Part #ND 4-2I PS
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 4" x 4" ND 4 Complete Kit with Lines Pattern Decorative Plate in Polished Stainless with Cast Iron Drain Body, 2" Outlet
  • Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Capacity: 9 gallons per minute
  • Drain body included
  • Requires Certification

Specifications

Adjustable:
No
Collection:
Center Drain Series
Construction:
Membrane
Drain Base Material:
Cast Iron
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304L
Fits Pipe Size:
2 in
Grate Color Finish:
Polished Stainless Steel
IAPMO Listed:
Yes
Outlet Type:
Clamp
UPC:
840126109016