2 in. No Hub Cast Iron Polished Stainless Shower Drain
Center Drain Series 2 in. No Hub Cast Iron Polished Stainless Shower Drain
Product Details
Product Details
- 4" x 4" MD 4 Complete Kit with Moor Pattern Decorative Plate in Polished Stainless with Cast Iron Drain Body, 2" Outlet
- Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
- Capacity: 9 gallons per minute
- Drain body included
-
Lead Law Compliant
Specifications
- Adjustable:
- No
- Collection:
- Center Drain Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless
- Construction:
- Membrane
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 6-7/16
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- Fits Pipe Size:
- 2 in
- Grate Shape:
- Square
- Grate Style:
- Full
- IAPMO Listed:
- Yes
- Lead Law Compliant:
- Yes
- Length:
- 4
- Outlet Type:
- No Hub
- UPC:
- 840126111934