This product requires certification to purchase.

2 in. No Hub PVC Polished Stainless Shower Drain

Infinity Drain

Center Drain Series 2 in. No Hub PVC Polished Stainless Shower Drain

  • Fast #
  • Part #IMD42PPS
  • Item #7832992
  • Manufacturer Part #MD 4-2P PS
4.7 out of 5 Customer Rating
Brand image
Infinity Drain

Center Drain Series 2 in. No Hub PVC Polished Stainless Shower Drain

  • Fast #
  • Part #IMD42PPS
  • Item #7832992
  • Manufacturer Part #MD 4-2P PS
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 4" x 4" MD 4 Complete Kit with Moor Pattern Decorative Plate in Polished Stainless with PVC Drain Body, 2" Outlet
  • Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Capacity: 9 gallons per minute
  • Drain body included
  • Requires Certification
  • Lead Law Compliant


Specifications

Adjustable:
No
Collection:
Center Drain Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless
Construction:
Membrane
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Base Width:
6-7/16
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304L
Fits Pipe Size:
2 in
Grate Shape:
Square
Grate Style:
Full
IAPMO Listed:
Yes
Lead Law Compliant:
Yes
Length:
4
Outlet Type:
No Hub
UPC:
840126112016