5 in. Round Complete Shower Drain Kit in Satin Stainless
Center Drain Series 5 in. Round Complete Shower Drain Kit in Satin Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 5" Round RND 5 Complete Kit with Lines Pattern Decorative Plate in Satin Stainless with PVC Drain Body, 2" Outlet
- Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
- Capacity: 9 gallons per minute
- Drain body included
-
Lead Law Compliant
Specifications
- Adjustable:
- No
- Collection:
- Center Drain Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless
- Construction:
- Membrane
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- IAPMO Listed:
- Yes
- Lead Law Compliant:
- Yes
- UPC:
- 840126109689