This product requires certification to purchase.

2 in. No Hub Cast Iron Stainless Steel Shower Drain

Infinity Drain

Central Drain Series 2 in. No Hub Cast Iron Stainless Steel Shower Drain

  • Fast #
  • Part #IXD42ISS
  • Item #7832996
  • Manufacturer Part #XD 4-2I SS
5 out of 5 Customer Rating
Brand image
Infinity Drain

Central Drain Series 2 in. No Hub Cast Iron Stainless Steel Shower Drain

  • Fast #
  • Part #IXD42ISS
  • Item #7832996
  • Manufacturer Part #XD 4-2I SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 4" x 4" XD 4 Complete Kit with Criss-Cross Pattern Decorative Plate in Satin Stainless with Cast Iron Drain Body, 2" Outlet
  • Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Capacity: 9 gallons per minute
  • Drain body included
  • Requires Certification
  • Lead Law Compliant


Specifications

Adjustable:
No
Collection:
Central Drain Series
Construction:
Membrane
Drain Base Material:
Cast Iron
Drain Base Width:
4 in
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304L
Fits Pipe Size:
2 in
Grate Color Finish:
Stainless Steel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Diameter:
3-7/8 in
Grate Shape:
Square
IAPMO Listed:
Yes
Lead Law Compliant:
Yes
Outlet Type:
No Hub
UPC:
840126110081