No Hub Plastic and Stainless Steel Square Strainer in Satin Bronze

You last purchased this on
 
Infinity Drain

LTD 5 Series No Hub Plastic and Stainless Steel Square Strainer in Satin Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Infinity Drain

LTD 5 Series No Hub Plastic and Stainless Steel Square Strainer in Satin Bronze

  • Fast #
  • Part #ILT52SB
  • Item #9185542
  • Manufacturer Part #LT5-2 SB
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Capacity: 9 gallons per minute
  • 16 gauge 304L stainless steel cover with ABS base for 3/8" tile
  • 5"x5" LT5 tile drain strainer-2" throat in satin bronze
  • Flow rate 8 gpm with 2" outlet
  • Grate can be removed completely for cleaning
  • Requires traditional 4-way floor pitch
  • Interior and exterior use
  • 1" strainer depth
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.2
Adjustable:
No
Application:
Residential
Collection:
LTD 5 Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze
Construction:
Membrane
Drain Component Type:
Strainer
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304L
Drain Opening:
2 in
Height:
1 in
IAPMO Listed -:
Yes
Length:
5 in
Material:
Plastic, Stainless Steel
Material Type:
304L, ABS
Outlet Type:
No Hub
Strainer Style:
Square
Width:
5 in