2 in. No Hub 304L Stainless Steel Polished Stainless Shower Drain
FCSTIF 65 Series 2 in. No Hub 304L Stainless Steel Polished Stainless Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 42" FCS Series Complete Kit with Tile Insert Frame in Polished Stainless
- KERDI bond to channel covered under Infinity Drain warranty
- Compatible with Schluter-Kerdi Fabric Waterproofing
- Capacity: 9 gallons per minute
- No drain body required
-
Lead Law Compliant
Specifications
- Adjustable:
- No
- Collection:
- FCSTIF 65 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Stainless
- Construction:
- Membrane
- Drain Base Height:
- 1-1/16 in
- Drain Base Material:
- Stainless Steel
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- Fits Pipe Size:
- 2 in
- Grate Shape:
- Linear
- Grate Style:
- Full
- IAPMO Listed:
- Yes
- Lead Law Compliant:
- Yes
- Length:
- 41-7/8 in
- Outlet Type:
- No Hub
- UPC:
- 840126149227