2 in. No Hub 304L Stainless Steel Satin Bronze Shower Drain
FCSTIF 65 Series 2 in. No Hub 304L Stainless Steel Satin Bronze Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 24" FCS Series Complete Kit with Tile Insert Frame in Satin Bronze
- KERDI bond to channel covered under Infinity Drain warranty
- Compatible with Schluter-Kerdi Fabric Waterproofing
- Capacity: 9 gallons per minute
- No drain body required
-
Lead Law Compliant
Specifications
- Adjustable:
- No
- Collection:
- FCSTIF 65 Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze
- Construction:
- Membrane
- Drain Base Height:
- 1-1/16
- Drain Base Material:
- Stainless Steel
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- Fits Pipe Size:
- 2 in
- Grate Shape:
- Linear
- Grate Style:
- Full
- IAPMO Listed:
- Yes
- Lead Law Compliant:
- Yes
- Length:
- 23-7/8
- Outlet Type:
- No Hub
- UPC:
- 840126149081