This product requires certification to purchase.

2 in. No Hub 304L Stainless Steel Satin Stainless Shower Drain

Infinity Drain

FCSTIF 65 Series 2 in. No Hub 304L Stainless Steel Satin Stainless Shower Drain

  • Fast #
  • Part #IFCSTIF6548SS
  • Item #9118493
  • Manufacturer Part #FCSTIF 6548 SS
5 out of 5 Customer Rating
Brand image
Infinity Drain

FCSTIF 65 Series 2 in. No Hub 304L Stainless Steel Satin Stainless Shower Drain

  • Fast #
  • Part #IFCSTIF6548SS
  • Item #9118493
  • Manufacturer Part #FCSTIF 6548 SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 48" FCS Series Complete Kit with Tile Insert Frame in Satin Stainless
  • KERDI bond to channel covered under Infinity Drain warranty
  • Compatible with Schluter-Kerdi Fabric Waterproofing
  • Capacity: 9 gallons per minute
  • No drain body required
  • Requires Certification
  • Lead Law Compliant


Specifications

Adjustable:
No
Collection:
FCSTIF 65 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless
Construction:
Membrane
Drain Base Height:
1-1/16 in
Drain Base Material:
Stainless Steel
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304L
Fits Pipe Size:
2 in
Grate Shape:
Linear
IAPMO Listed:
Yes
Lead Law Compliant:
Yes
Length:
47-7/8 in
Outlet Type:
No Hub
UPC:
840126149296