This product requires certification to purchase.

32 x 2-7/8 x 2 in. No Hub Compression Drain Complete Kit in Oil Rubbed Bronze

Infinity Drain

FFED 65 Series 32 x 2-7/8 x 2 in. No Hub Compression Drain Complete Kit in Oil Rubbed Bronze

  • Fast #
  • Part #IFFED6532ORB
  • Item #4623862
  • Manufacturer Part #FFED 6532 ORB
4.8 out of 5 Customer Rating
Brand image
Infinity Drain

FFED 65 Series 32 x 2-7/8 x 2 in. No Hub Compression Drain Complete Kit in Oil Rubbed Bronze

  • Fast #
  • Part #IFFED6532ORB
  • Item #4623862
  • Manufacturer Part #FFED 6532 ORB
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 32" FF Series Complete Kit with 2 1/2" Perforated Offset Oval Grate in Oil Rubbed Bronze
  • Compatible with Liquid/Fabric waterproofing
  • Capacity: 9 gallons per minute
  • No drain body required
  • No-hub connection to waste line with rubber coupling (not included)
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Adjustable:
No
Collection:
FFED 65 Series
Construction:
Membrane
Drain Base Material:
Stainless Steel
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304L
Fits Pipe Size:
2 in
Grate Color Finish:
Oil Rubbed Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Grate Diameter:
2-7/8 in
IAPMO Listed:
Yes
Length:
32 in
Outlet Type:
No Hub
UPC:
817179012853