This product requires certification to purchase.

Threaded Satin Stainless Shower Drain

Infinity Drain

Fixed Length Series Threaded Satin Stainless Shower Drain

  • Fast #
  • Part #IFXAS6524SS
  • Item #9755184
  • Manufacturer Part #FXAS 6524 SS
3.6 out of 5 Customer Rating
Brand image
Infinity Drain

Fixed Length Series Threaded Satin Stainless Shower Drain

  • Fast #
  • Part #IFXAS6524SS
  • Item #9755184
  • Manufacturer Part #FXAS 6524 SS
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Fixed Length Series
Construction:
Membrane
Drain Base Height:
3 in
Drain Base Width:
3-3/4 in
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
316L
Grate Diameter:
2-1/8 in
Grate Shape:
Round
Length:
24 in
Outlet Type:
Threaded
UPC:
840126164480