FT Series 2 in. Stainless Steel Side Outlet Channel Drain
FT Series 2 in. Stainless Steel Side Outlet Channel Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- FTS series linear drains are compliant with Schluter®-Kerdi shower system warranty. Warranty back by Infinity Drain.
- Capacity: 9 gallons per minute
- 2” No-hub side outlet connection via rubber coupling (not included with channel)
-
Lead Law Compliant
Documents
Specifications
- Color Finish Name:
- Satin Stainless
- Drain Type:
- Shower Drain
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- 304L
- UPC:
- 840126177756