2 in. Threaded Stainless Steel Shower Drain
FXAS 65 Series 2 in. Threaded Stainless Steel Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 32" FX Series Complete Kit with Wedge Wire Grate in Satin Stainless
- Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
- Capacity: 9 gallons per minute
- Requires 2" clamp down floor drain with 2” throat (strainer size). Not included in complete kit.
Specifications
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- Collection:
- FXAS 65 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless
- Construction:
- Membrane
- Drain Base Height:
- 1-1/6
- Drain Base Material:
- Stainless Steel
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 316L
- Fits Pipe Size:
- 2 in
- Grate Shape:
- Linear
- IAPMO Listed:
- Yes
- Length:
- 32
- Outlet Type:
- Threaded
- UPC:
- 817179011849