This product requires certification to purchase.

2 in. Threaded Stainless Steel Shower Drain with 36 in. Grate in Polished Stainless Steel

Infinity Drain

FXAS 65 Series 2 in. Threaded Stainless Steel Shower Drain with 36 in. Grate in Polished Stainless Steel

  • Fast #
  • Part #IFXAS6536PS
  • Item #4642685
  • Manufacturer Part #FXAS 6536 PS
5 out of 5 Customer Rating
Brand image
Infinity Drain

FXAS 65 Series 2 in. Threaded Stainless Steel Shower Drain with 36 in. Grate in Polished Stainless Steel

  • Fast #
  • Part #IFXAS6536PS
  • Item #4642685
  • Manufacturer Part #FXAS 6536 PS
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 36" FX Series Complete Kit with Wedge Wire Grate in Polished Stainless
  • Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Capacity: 9 gallons per minute
  • Requires 2" clamp down floor drain with 2” throat (strainer size). Not included in complete kit.
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Adjustable:
No
Collection:
FXAS 65 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless
Construction:
Membrane
Drain Base Height:
1-1/2 in
Drain Base Material:
Stainless Steel
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
316L
Fits Pipe Size:
2 in
Grate Shape:
Linear
IAPMO Listed:
Yes
Length:
36-1/8 in
Outlet Type:
Threaded
UPC:
817179011535