36 in. Complete Kit With Tile Insert Frame in Matte Black
FXLTIF 65 36 in. Complete Kit With Tile Insert Frame in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Collection:
- FXLTIF 65
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Base Height:
- 4-5/16 in
- Drain Base Material:
- Stainless Steel
- Drain Base Width:
- 2-13/16 in
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2-1/8 in
- Grate Shape:
- Linear
- Length:
- 36 in
- UPC:
- 840126164695