This product requires certification to purchase.

2 in. Threaded Stainless Steel Shower Drain with 24 in. Satin Stainless Grate

You last purchased this on
 
Infinity Drain

FXLTIF 65 Series 2 in. Threaded Stainless Steel Shower Drain with 24 in. Satin Stainless Grate

  • Fast #
  • Part #IFXLTIF6524SS
  • Item #9754646
  • Manufacturer Part #FXLTIF 6524 SS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Infinity Drain

FXLTIF 65 Series 2 in. Threaded Stainless Steel Shower Drain with 24 in. Satin Stainless Grate

  • Fast #
  • Part #IFXLTIF6524SS
  • Item #9754646
  • Manufacturer Part #FXLTIF 6524 SS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Fixed length: Low profile pre-pitched channel with set length with center outlet location
  • Waterproofing: PVC/vinyl liner, lead/copper pan, hot mop, rubber liner, fiberglass
  • 13 gauge, 304 stainless steel tile-in top grate with stainless steel channel
  • Accepts flooring material up to 3/8" in thickness
  • Overall width: 2-7/8", min. height above waterproofing: 1-11/16"
  • Capacity: 9 gallons per minute
  • Requires 2" clamp down floor drain with 2" throat (strainer size). Not included in complete kit
  • Requires Certification

Specifications

Collection:
FXLTIF 65 Series
Drain Base Height:
3 in
Drain Base Material:
Stainless Steel
Drain Base Material Type:
304L
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304L
Fits Pipe Size:
2 in
Grate Color Finish:
Stainless Steel
Grate Color Finish Category:
Stainless Steel
Grate Shape:
Linear
Length:
24 in
Outlet Type:
Threaded