This product requires certification to purchase.

24-1/8 x 3-3/4 in. Polished Stainless Trench Drain

Infinity Drain

FXLTIF 65 Series 24-1/8 x 3-3/4 in. Polished Stainless Trench Drain

  • Fast #
  • Part #IFXLTIF6524PS
  • Item #9754624
  • Manufacturer Part #FXLTIF 6524 PS
4.4 out of 5 Customer Rating
Brand image
Infinity Drain

FXLTIF 65 Series 24-1/8 x 3-3/4 in. Polished Stainless Trench Drain

  • Fast #
  • Part #IFXLTIF6524PS
  • Item #9754624
  • Manufacturer Part #FXLTIF 6524 PS
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Pre-pitched channel with fixed lengths and fixed center outlet
  • Indoor or outdoor use
  • 16 gauge, 304L stainless steel channel
  • 12 gauge, 304L stainless steel tile insert frame for 3/8" tile
  • Works with 2" clamp down floor with 2" throat/strainer size (not included)
  • Compatible with: PVC liner, rubber liner (Chloraloy®), hot mop, lead pan, copper pan, or fiberglass
  • Grate can be removed completely for cleaning
  • Flow rate - 9 gpm per outlet
  • Requires Certification

Specifications

Collection:
FXLTIF 65 Series
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304L
Grate Color Finish:
Polished Stainless
Grate Color Finish Category:
Stainless Steel
Length:
24-1/8 in
UPC:
840126164619
Width:
3-3/4 in