2 in. ABS Shower Drain with 5 in. Square Grate in Satin Bronze
2 in. ABS Shower Drain with 5 in. Square Grate in Satin Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 5" x 5" QD 5 Complete Kit with Squares Pattern Decorative Plate in Satin Bronze with ABS Drain Body, 2" Outlet
- Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
- Capacity: 9 gallons per minute
- Drain body included
Specifications
- Adjustable:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze
- Construction:
- Membrane
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- Fits Pipe Size:
- 2 in
- IAPMO Listed:
- Yes
- UPC:
- 840126111101