2 in. PVC Shower Drain with 4 in. Stainless Steel Grate
LTD 4-2 Series 2 in. PVC Shower Drain with 4 in. Stainless Steel Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compatible with traditional waterproofing: PVC/vinyl liner, lead/copper pan, rubber liner, fiberglass
- Capacity: 8 gallons per minute
- Drain body included
- 16 gauge 304L stainless steel cover with ABS base for 3/8" tile
- 11/16" strainer depth
- Interior and exterior use
- Grate can be removed completely for cleaning
- Requires traditional 4-way floor pitch
- Flow rate 8 gpm with 2" outlet
-
Lead Law Compliant
Specifications
- Adjustable:
- No
- Collection:
- LTD 4-2 Series
- Construction:
- Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Base Width:
- 3-3/4 in
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- Fits Pipe Size:
- 2 in
- Grate Shape:
- Square
- IAPMO Listed:
- Yes
- Lead Law Compliant:
- Yes
- Length:
- 4 in
- UPC:
- 840126176353