2 in. ABS Floor Drain
LTD 5 Series 2 in. ABS Floor Drain
Product Details
Product Details
- 5" x 5" LTD 5 Tile Insert Complete Kit in Matte Black with ABS Drain Body, 2" Outlet
- Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
- Capacity: 9 gallons per minute
- Drain body included
Specifications
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- CSA Certified:
- CSA B125.2
- Collection:
- LTD 5 Series
- Construction:
- Membrane
- Drain Base Height:
- 2-1/2
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Base Width:
- 6-1/2
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- Fits Pipe Size:
- 2 in
- Grate Shape:
- Square
- IAPMO Listed:
- Yes
- Trap Primer Connection:
- No
- UL Listed:
- No
- UPC:
- 840126120158