This product requires certification to purchase.

Tile Drain Strainer in Polished Stainless

Infinity Drain

LTD 5 Series Tile Drain Strainer in Polished Stainless

  • Fast #
  • Part #ILT52PS
  • Item #4642427
  • Manufacturer Part #LT5-2 PS
5 out of 5 Customer Rating
Brand image
Infinity Drain

LTD 5 Series Tile Drain Strainer in Polished Stainless

  • Fast #
  • Part #ILT52PS
  • Item #4642427
  • Manufacturer Part #LT5-2 PS
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 5"x5" LT5 Tile Drain Strainer-2" Throat in Polished Stainless Steel
  • Capacity: 9 gallons per minute
  • Accepts floor material up to 3/8"
  • Integral hair strainer
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Collection:
LTD 5 Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless
Drain Component Type:
Grate
Drain Type:
Shower Drain
Fits Pipe Size:
2 in
Height:
1 in
IAPMO Listed:
Yes
Length:
5-3/16 in
Material:
Plastic, Stainless Steel
Outlet Type:
Threaded
Shape:
Square
Trim Ring:
No
UPC:
817179016905
Width:
5-3/16 in