5 in. X 5 in.Tile-In Drain Strainer
LTD Series 5 in. X 5 in.Tile-In Drain Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of stainless steel ensuring durability and dependability.
- Compatible with drain body or bonded flange. Drain body NOT included.
- Capacity: 9 gallons per minute. Drain Connection Size: 2 in.
-
Lead Law Compliant
Documents
Specifications
- Collection:
- LTD Series
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Polished Gold
- Drain Component Type:
- Strainer
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Type:
- ILT52PG
- UPC:
- 840421230002