This product requires certification to purchase.

2 in. Cast Iron Satin Stainless Shower Drain

You last purchased this on
 
Infinity Drain

Pro Series 2 in. Cast Iron Satin Stainless Shower Drain

  • Fast #
  • Part #ILND52ISS
  • Item #9754987
  • Manufacturer Part #LND5-2I SS
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Infinity Drain

Pro Series 2 in. Cast Iron Satin Stainless Shower Drain

  • Fast #
  • Part #ILND52ISS
  • Item #9754987
  • Manufacturer Part #LND5-2I SS
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 16 gauge 304L stainless steel cover with ABS base
  • 1" strainer depth
  • Interior and exterior use
  • Grate can be removed completely for cleaning
  • Requires traditional 4-way floor pitch
  • Flow rate 8 gpm with 2" outlet
  • Requires Certification

Specifications

Collection:
Pro Series
Drain Base Material:
Cast Iron
Drain Base Width:
3-3/4 in
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304L
Fits Pipe Size:
2 in
Grate Color Finish:
Satin Stainless
Grate Color Finish Category:
Stainless Steel
Grate Shape:
Square
Length:
5-3/16 in