2 in. PVC Shower Drain with 5 in. Polished Stainless Grate
Pro Series 2 in. PVC Shower Drain with 5 in. Polished Stainless Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 5" x 5" LTD 5 tile insert complete kit in polished stainless with PVC bonded flange, 2", 3" and 4" outlet
- Compatible with liquid/fabric waterproofing
- Capacity: 9 gallons per minute
- Drain body included
Specifications
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- Collection:
- Pro Series
- Construction:
- Membrane
- Drain Base Height:
- 3/4
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- Fits Pipe Size:
- 2 in
- Grate Shape:
- Square
- IAPMO Listed:
- Yes
- Length:
- 5-47/250
- Outlet Type:
- Threaded
- UPC:
- 817179017025