This product requires certification to purchase.

PVC Straight Joiner Strip for S-AG 100 Series Complete Kit Drains

Infinity Drain

PVC Straight Joiner Strip for S-AG 100 Series Complete Kit Drains

  • Fast #
  • Part #IGJ100
  • Item #5113145
  • Manufacturer Part #GJ 100
5 out of 5 Customer Rating
Brand image
Infinity Drain

PVC Straight Joiner Strip for S-AG 100 Series Complete Kit Drains

  • Fast #
  • Part #IGJ100
  • Item #5113145
  • Manufacturer Part #GJ 100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • PVC straight joiner strip for S-AG 100 Series
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Height:
7/8 in
IAPMO Listed:
No
Length:
4-1/4 in
Material:
Plastic
Material Type:
PVC
Trim Ring:
No
UL Listed:
No
UPC:
817179012099