This product requires certification to purchase.

96 in. Channel Drain

Infinity Drain

S-AG 38 Series 96 in. Channel Drain

  • Fast #
  • Part #IG3896
  • Item #5112923
  • Manufacturer Part #G 3896
5 out of 5 Customer Rating
Brand image
Infinity Drain

S-AG 38 Series 96 in. Channel Drain

  • Fast #
  • Part #IG3896
  • Item #5112923
  • Manufacturer Part #G 3896
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 48
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • PVC open ended channel for S-AG 38, S-DG 38
  • Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner (Chloraloy®), Fiberglass
  • Requires E 38 stop ends to close channel + outlet assembly
  • Join channel lengths with GJC 38 straight joiner or GAM 38 angle joiner
  • 93-13/16" L x 1-13/16" W x 1-5/8" H
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
96 in
Length
96 in
Width
2 in
Characteristics & Features
Collection
S-AG 38 Series
Drain Component Type
Drain Base
Drain Type
Shower Drain
Material
Plastic
Trim Ring
No
Warranty & Product Information
ASME
ASME A112.18.2
IAPMO Listed
No
UPC
817179011023