This product requires certification to purchase.

2 in. PVC Satin Bronze Shower Drain

Infinity Drain

S-LTIF 65 Series 2 in. PVC Satin Bronze Shower Drain

  • Fast #
  • Part #ISLTIF6596SB
  • Item #9210859
  • Manufacturer Part #S-LTIF 6596 SB
4.1 out of 5 Customer Rating
Brand image
Infinity Drain

S-LTIF 65 Series 2 in. PVC Satin Bronze Shower Drain

  • Fast #
  • Part #ISLTIF6596SB
  • Item #9210859
  • Manufacturer Part #S-LTIF 6596 SB
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 96" S-PVC Series Low Profile Complete Kit with 2 1/2" Tile Insert Frame in Satin Bronze
  • Modify length and outlet location on site
  • Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
  • Capacity: 9 gallons per minute
  • Drain body required
  • Requires Certification
  • Lead Law Compliant


Specifications

Adjustable:
Yes
Collection:
S-LTIF 65 Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Bronze
Construction:
Membrane
Drain Base Height:
3 in
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Base Width:
3-3/4 in
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304L
Fits Pipe Size:
2 in
Grate Shape:
Linear
IAPMO Listed:
Yes
Lead Law Compliant:
Yes
Length:
96 in
UPC:
840126156829