2 in. Clamp Stainless Steel Shower Drain with 36 in. Grate in Satin Stainless Steel
S-LTIFAS 65 2 in. Clamp Stainless Steel Shower Drain with 36 in. Grate in Satin Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MO
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MO
Product Details
Product Details
- Modify length and outlet location on site
- 16 gauge. 304L stainless steel channel
- 12 gauge. 304L stainless steel tile insert frame
- Works with 2" clamp down floor with 2" throat/strainer size (not included)
- Flow rate - 9 gpm per outlet
- Flow rate measured at outlet only
- Measurement does not account for water in channel or sheeting on shower floor
- Additional outlets can be added and combined into a larger waste line to increase flow rates
Specifications
- Collection:
- S-LTIFAS 65
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless
- Drain Base Height:
- 3 in
- Drain Base Material:
- Stainless Steel
- Drain Base Material Type:
- 304L
- Drain Base Width:
- 3-3/4 in
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- Fits Pipe Size:
- 2 in
- Grate Shape:
- Linear
- Length:
- 36 in
- Outlet Type:
- Clamp
- UPC:
- 840126173338