2 in. Threaded PVC Shower Drain with 60 in. Grate in Satin Bronze
S-TIF 65 Series 2 in. Threaded PVC Shower Drain with 60 in. Grate in Satin Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 60" S-PVC Series Complete Kit with Tile Insert Frame in Satin Bronze
- Compatible with Traditional Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
- Capacity: 9 gallons per minute
- Drain body not included
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.2
- Adjustable:
- Yes
- Collection:
- S-TIF 65 Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Brass
- Construction:
- Membrane
- Drain Base Height:
- 3-1/16 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- Fits Pipe Size:
- 2 in
- Grate Shape:
- Linear
- IAPMO Listed:
- Yes
- Lead Law Compliant:
- Yes
- Length:
- 60 in
- Outlet Type:
- Threaded
- UPC:
- 840126104714