This product requires certification to purchase.

48 in. Oil Rubbed Bronze Trench Drain

Infinity Drain

S-TIF 65 Series 48 in. Oil Rubbed Bronze Trench Drain

  • Fast #
  • Part #ISTIF6548ORB
  • Item #9210592
  • Manufacturer Part #STIF 6548 ORB
4.5 out of 5 Customer Rating
Brand image
Infinity Drain

S-TIF 65 Series 48 in. Oil Rubbed Bronze Trench Drain

  • Fast #
  • Part #ISTIF6548ORB
  • Item #9210592
  • Manufacturer Part #STIF 6548 ORB
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 48" S-PVC series complete kit with tile insert frame in oil rubbed bronze
  • Compatible with traditional waterproofing: PVC/vinyl liner, lead/copper pan, hot mop, rubber liner, fiberglass
  • Capacity: 9 gallons per minute
  • Drain body not included
  • Requires Certification

Specifications

Collection:
S-TIF 65 Series
Color Finish Category:
Bronze Tones
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304L
Drain Opening:
2 in
Grate Color Finish:
Oil Rubbed Bronze
Grate Color Finish Category:
Bronze/Brass Tones
IAPMO Listed:
Yes
Length:
48 in
UPC:
840126156881