2 in. Threaded Stainless Steel Shower Drain with 60 in. Grate in Satin Bronze
S-TIFAS 65 Series 2 in. Threaded Stainless Steel Shower Drain with 60 in. Grate in Satin Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 60" S-stainless steel series complete kit with tile insert frame in satin bronze
- Compatible with traditional waterproofing: PVC/vinyl liner, lead/copper pan, hot mop, rubber liner, fiberglass
- Capacity: 9 gallons per minute
- Drain body not included
- 12 gauge. 304L stainless steel tile insert frame
- Modify length and outlet location on site
- Indoor or outdoor use
- Stainless steel channel
- Works with 2" clamp down floor with 2" throat/strainer size (not included)
- Not intended for installation across a barrier-free threshold
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.2
- Adjustable:
- Yes
- Collection:
- S-TIFAS 65 Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Brass
- Construction:
- Membrane
- Drain Base Height:
- 3 in
- Drain Base Material:
- Stainless Steel
- Drain Base Material Type:
- 304L
- Drain Base Width:
- 3-3/4 in
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- Fits Pipe Size:
- 2 in
- Grate Shape:
- Linear
- IAPMO Listed:
- Yes
- Lead Law Compliant:
- Yes
- Length:
- 60 in
- Outlet Type:
- Threaded
- UPC:
- 840126104769