This product requires certification to purchase.

2 in. Threaded Stainless Steel Shower Drain with 96 in. Grate in Satin Bronze

Infinity Drain

S-TIFAS 65 Series 2 in. Threaded Stainless Steel Shower Drain with 96 in. Grate in Satin Bronze

  • Fast #
  • Part #ISTIFAS6596SB
  • Item #7833314
  • Manufacturer Part #STIF AS 6596 SB
5 out of 5 Customer Rating
Brand image
Infinity Drain

S-TIFAS 65 Series 2 in. Threaded Stainless Steel Shower Drain with 96 in. Grate in Satin Bronze

  • Fast #
  • Part #ISTIFAS6596SB
  • Item #7833314
  • Manufacturer Part #STIF AS 6596 SB
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 96" S-stainless steel series complete kit with tile insert frame in satin bronze
  • Compatible with traditional waterproofing: PVC/vinyl liner, lead/copper pan, hot mop, rubber liner, fiberglass
  • Capacity: 9 gallons per minute
  • Drain body not included
  • 12 gauge. 304L stainless steel tile insert frame
  • Modify length and outlet location on site
  • Indoor or outdoor use
  • Stainless steel channel
  • Works with 2" clamp down floor with 2" throat/strainer size (not included)
  • Not intended for installation across a barrier-free threshold
  • Requires Certification
  • Lead Law Compliant


Specifications

Adjustable:
Yes
Collection:
S-TIFAS 65 Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Satin Brass
Construction:
Membrane
Drain Base Height:
3 in
Drain Base Material:
Stainless Steel
Drain Base Material Type:
304L
Drain Base Width:
3-3/4 in
Drain Grate Material:
Stainless Steel
Drain Grate Material Type:
304L
Fits Pipe Size:
2 in
Grate Shape:
Linear
IAPMO Listed:
Yes
Lead Law Compliant:
Yes
Length:
96 in
Outlet Type:
Threaded
UPC:
840126104783