3 in. No Hub Cast Iron Shower Drain with 96 in. Polished Stainless Grate
S-TIFAS 99 Series 3 in. No Hub Cast Iron Shower Drain with 96 in. Polished Stainless Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 16 gauge, 304L stainless steel channel
- 12 gauge. 304L stainless steel tile insert frame
- Modify length and outlet location on site
- Indoor or outdoor use
- Works with 3” clamp down floor with 4” throat/strainer size
- Flow rate - 21 gpm per outlet
- Compatible with: PVC liner, rubber liner (Chloraloy ®), hot mop, lead pan, copper pan, or fiberglass
Specifications
- Collection:
- S-TIFAS 99 Series
- Drain Base Width:
- 8 in
- Drain Grate Material:
- Stainless Steel
- Drain Grate Material Type:
- 304L
- Grate Color Finish:
- Stainless Steel
- Grate Color Finish Category:
- Stainless Steel
- Length:
- 96 in
- Outlet Type:
- No Hub
- UPC:
- 840126174212