4 in. Stainless Steel Drain Grate in Stainless Steel Drain Grate
Square 4 in. Stainless Steel Drain Grate in Stainless Steel Drain Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- With 7 Gauge, Stainless Steel 304
- Decorative Top Plate
- Must be used with: T 42 -
Specifications
- ASTM:
- ASTM A-112.18.2
- Application:
- Residential
- Collection:
- Square
- Color Finish Name:
- Stainless Steel
- Height:
- 3/16 in
- Length:
- 4 in
- Material:
- Stainless Steel
- Product Type:
- Drain Grate
- UPC:
- 840126110609
- Width:
- 4 in