Strainer in Polished Stainless
Strainer in Polished Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 216-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Complete kit with Drain Body
- Includes 304, 16 gauge stainless steel frame
- Waterproofing: PVC/Vinyl liner, Lead/copper pan, Hot mop, Rubber liner, Fiberglass
- Indoor or outdoor use
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Component Type:
- Drain Kit
- IAPMO Listed:
- No
- Length:
- 5-1/16 in
- Material:
- Cast Iron
- UPC:
- 840126100990
- Width:
- 5-1/16 in