This product requires certification to purchase.

2 in. PVC Shower Drain with 5 in. Grate in Satin Stainless Steel

Infinity Drain

TD 5-2 Series 2 in. PVC Shower Drain with 5 in. Grate in Satin Stainless Steel

  • Fast #
  • Part #ITD52PSS
  • Item #9755277
  • Manufacturer Part #TD 5-2P SS
3.9 out of 5 Customer Rating
Brand image
Infinity Drain

TD 5-2 Series 2 in. PVC Shower Drain with 5 in. Grate in Satin Stainless Steel

  • Fast #
  • Part #ITD52PSS
  • Item #9755277
  • Manufacturer Part #TD 5-2P SS
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Satin Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 12 ga. stainless steel tile insert tray for 3/8" thick tile or stone
  • 2" throat stainless steel throat. 1-7/16" depth
  • Interior or exterior use
  • Grate can be removed completely for cleaning
  • Requires traditional 4-way floor pitch
  • Flow rate 9 gpm with 2" outlet
  • Requires Certification
Dimensions & Measurements
Drain Base Width
3-3/4 in
Fits Pipe Size
2 in
Characteristics & Features
Collection
TD 5-2 Series
Color Finish Category
Stainless Steel
Color Finish Name
Satin Stainless
Drain Base Material
Plastic
Drain Base Material Type
PVC
Drain Grate Material
Stainless Steel
Grate Shape
Square
Warranty & Product Information
UPC
840126165234