20472 BTU 240V Patio Heater
W Series 20472 BTU 240V Patio Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 25
- BTU:
- 20472
- Collection:
- W Series
- Material:
- Stainless Steel
- UL Listed:
- No
- Volts:
- 240V
- Watts:
- 6 kW