1 oz. Tall Tube Flip Cap Body Wash in White Tea Coconut (Case of 200)
Infuse 1 oz. Tall Tube Flip Cap Body Wash in White Tea Coconut (Case of 200)
Package Quantity Info:
Each: 1 Inner Pack: 200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Infusé White Tea Coconut Body Wash
- 1 oz / 30 ml
- Tall tub with flip case
- Created with natural ingredients such as olive oil, aloe vera extract and pure coconut water
- Salon-quality with white tea and coconut water
- Eco-friendly, 100% paraben and gluten free.
- Never tested on animals
- Vegan friendly
- Case of 200
Specifications
- Brand Model Compatibility:
- Infusé White Tea Coconut
- Product Type:
- Body Wash
- Size:
- 1 oz/30 ml